Beli punch former di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Punch Former
    Mulai

    Rp30.999.900

    Vertex Punch Former
    atribut:
    • Capacity (mm): 4 to 30
    • Height (mm): 133
    • Max Wheel (mm): 200
  2. Vertex Punch Former 3-Jaws
    Mulai

    Rp32.999.900

    Vertex Punch Former 3-Jaws
    Deskripsi:
    VSC-3, 3 jaw chuck clamping : 2-70 mmThe center of 3 jaws punch grinder can move gently to fix and to help the concentricity more precision.This punch grinder can divide into 24 angles, each angle is 15 degrees at 10 seconds accuracy, the weight is 8.7kgs .This style base can selected to set up with sine plate to make sine plate to make sine angles.The sine plate also can be used with other Machines.The base can be adjusted for sine angle.
    atribut:
    • Length (mm): 210
    • Capacity (mm): 2 to 70
    • Height (mm): 133
  3. Vertex Magnetic Sine Plate
    Mulai

    Rp28.999.900

    Vertex Magnetic Sine Plate
    Deskripsi:
    Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5
  4. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  5. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  6. Vertex Punch Grinder
    Mulai

    Rp7.899.900

    Vertex Punch Grinder
    Deskripsi:
    This is a mini type punch grinder which can grind fine punch of outside diameter from 1.5 mm to 3 mm. N.W. 4kgs.Accuracy of point A within 0.005 mm and point B Within 0.008 mm while turning.
  7. Vertex 3-Jaws Punch Former With Sine Plat
    Mulai

    Rp46.999.900

    Vertex 3-Jaws Punch Former With Sine Plat
    Deskripsi:
    Tilting FeatureThe center of 3 jaws punch grinder can move gently to fix and to help the concentricity more precision.This punch grinder can divide into 24 angles, each angle is 15 degrees at 10 seconds accuracy, the weight is 8.7kgs.This style base can selected to set up with sine plate to make sine plate to make sine angles.The sine plate also can be used with other Machines.The base can be adjusted for sine angle.
    atribut:
    • Length (mm): 210
    • Height (mm): 136
  8. Vertex Punch Grinder Deluxe Type
    Mulai

    Rp16.999.900

    Vertex Punch Grinder Deluxe Type
    Deskripsi:
    The small punch grinder can process from dia 0.5 mm to 6 mm. If the length of workpiece is about 10 mm which can be grind. This punch grinder can work with surface grinding machine and to grinding any sizes.Easy operation and high precision make it to be the best grinding tool for small workpiece.
    atribut:
    • Length (mm): 142
    • Capacity (mm): 0.5 to 6
    • Height (mm): 122
  9. Vertex Reversible Tapping Attachment
    Mulai

    Rp2.799.900

    Vertex Reversible Tapping Attachment
    Deskripsi:
    Reversible Tapping Attachment.
  10. Vertex Magnetic Sine Plate with Fine Pole
    Mulai

    Rp30.999.900

    Vertex Magnetic Sine Plate with Fine Pole
    Deskripsi:
    Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5
    atribut:
    • Magnetic Force: 700 GAUSS
    • Pole Pitch: 2.5 (1+1.5)
    • Angle (°): 0-46
    • Height (mm): 87
  11. Vertex Hand Lubrication Pump
    Mulai

    Rp1.299.900

    Vertex Hand Lubrication Pump
    Deskripsi:
    Pulling type hand pump EA modelPull the lever of the pump reiteratively and the oil will be discharged at the up or down port.
  12. TRUSCO Precision Vise (Ragum Mesin Bor)
    Mulai

    Rp4.599.900

    TRUSCO Precision Vise (Ragum Mesin Bor)
    atribut:
    • Material: SK-2
    • Parallelism (within +/- mm): 0.005/100mm
    • Squareness (within +/-5 mm): 0.005/100mm
  13. KENTA Miling with Powelful Permanent Magnetic Chuck
    Mulai

    Rp129.999.900

    KENTA Miling with Powelful Permanent Magnetic Chuck
    Deskripsi:
    Scope of use:Metal cutting & machining is widely applicable for CNC machining center, digital engraving & milling machine,precision boring mill,planomiller,grinding machine etc.Product features:Magnetic force is produced by high performance material without time limit,no energy consumption,no heat.It is fine in safety & environment protection,simple & practical in operation Super-strong suction can overlay magnetic force.It enlarges while work-piece contract area increases.It can be used for strong milling and drilling.Super-strong sucker panel is large in rigidity,strong in stability.it gets no Deformation in use.it can fulfill precision machining.Simple mechanical switch needs no power supply.it avoids danger of work-piece fall-off due to magnetism loss because of sudden power failure. It can easily and quickly renew clamping work-piece.It shortens work-piece clamping adjustment time,fulfills pentahedral machining.It noticeably enhances 80% of work effciency.
    atribut:
    • Magnetic Block (kgf): 40
  14. Vertex Precision End Mill Grinder
    Mulai

    Rp41.999.900

    Vertex Precision End Mill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
  15. MRA Paper Disk for Air Micro Grinder
    Mulai

    Rp829.900

    MRA Paper Disk for Air Micro Grinder
    Deskripsi:
    -Alumina abrasive grains are used, and it is suitable mainly for cutting ferrous materials such as steel and hardened steel. -Metal deburring, chamfering, grinding, polishing.
    atribut:
    • Outer Diameter (mm): 30
    • Inner Diameter (mm): 12
    • Compatible Model: M-109, M-111
  16. Vertex Fine Pole Magnetic Plate
    Mulai

    Rp13.999.900

    Vertex Fine Pole Magnetic Plate
    atribut:
    • Magnetic Force: 550 GAUSS
    • Pole Pitch: 2.5 (1+1.5)
    • Height (mm): 50
  17. KANETEC Standard Square Electromagnetic Chuck
    40%
    Mulai

    Rp53.999.900

    KANETEC Standard Square Electromagnetic Chuck
    Deskripsi:
    High rigidity and outstanding accuracy! In order to increase the rigidity of the electromagnetic chuck and suppress changes over time as much as possible in order to improve accuracy, it is not a welded structure, but has a hollow body and case integrated structure using our original processing method. Unique lightweight design! The weight of the chuck is reduced as much as possible considering the factors when driving the table of the grinding machine. This contributes to extending the useful life of the grinding machine. Simple thin shape, strong adsorption power! As a result of pressing the chuck height to the limit in order to increase the work mounting space of the grinding machine, the overall height is 70 to 80mm for small and medium sizes, and 85mm for large sizes. In spite of its thin shape, a strong adsorbing power is ensured by a unique design to secure electromagnetic coil space. It is the most popular chuck mainly for grinding work.
    atribut:
    • Suitable Electric Accessories: ES-M103B
    • Voltage (V): DC90
    • Current (A): 0.34
    • Dimensions (mm): Width 200 x length 544 x height 70
  18. Vertex Precision Universal Angle Vise (Ragum Mesin)
    Mulai

    Rp24.999.900

    Vertex Precision Universal Angle Vise (Ragum Mesin)
    Deskripsi:
    Precision graduction for accurate reading.Its swivelling and tilting features make this unit well suited for straight or inclined surface, angular driling machining on various machine tools as precision grinding machine, boring and milling machine, electrical discharge machine etc.Tolerance ±0.01 mm/100 mm.Vise bottom to base parallelism ±0.02 mm.Squareness ±0.02 mm360 Degree Horizontal swivel45 Degree Vertical tiltingPrecision groundMaterial : SK-2Hardness : HRC 52°±2°
    atribut:
    • Length (mm): 182
    • Material: SK2
    • Width (mm): 110
    • Material Hardened: HRC 52±2°
Daftar Harga punch former Terbaru November 2026
Vertex Punch FormerRp30.999.900
Vertex Punch Former 3-JawsRp32.999.900
Vertex Magnetic Sine PlateRp28.999.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp189.900
Wipro Simple Rotary Chuck Vise (Catok Bubut)Rp1.399.900
NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Rp1.499.900
Vertex Punch GrinderRp7.899.900
Vertex 3-Jaws Punch Former With Sine PlatRp46.999.900
Vertex Punch Grinder Deluxe TypeRp16.999.900
KRISBOW Set Mesin Asah Mata BorRp9.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)